Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 1/2in.dia., 13/16in.Cut L

  • Mfr # 5231100

  • Zoro # G1689628


product price: $72.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231100
Zoro #
G1689628
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
0.8125 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 3/4 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
List Number
523
End Mill Application
Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Item
Ball End Mill
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Finish - Machining
Uncoated
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Material - Machining
Cobalt
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed

Description

Ball End Mill, 0.5 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.