Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 1/2in.dia., 1in.Cut L

  • Mfr # 5201105

  • Zoro # G1696129


product price: $37.59
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201105
Zoro #
G1696129
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1/2"
Length of Cut
0.8125 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
General Purpose
List Number
520
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Single End/Double End
Single
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.