Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 13/16in.dia., 1-7/8in.Cut L

  • Mfr # 5742708

  • Zoro # G1698037


product price: $55.19
/ea

Key Features

Milling Diameter
13/16"
Number of Flutes
6
End Mill Style
Square
Finish
Ticn
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5742708
Zoro #
G1698037
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
13/16"
Length of Cut
1.875 in
Milling Dia.
0.8125 in
Overall Length
4 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch

Details

Number of Flutes
6
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
List Number
574
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Series
HY-PRO V
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, S
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.8125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.