Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 1/32in.dia., 3/32in.Cut L

  • Mfr # 5637000

  • Zoro # G1689460


product price: $28.39
/ea

Key Features

Milling Diameter
1/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5637000
Zoro #
G1689460
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1/32"
Length of Cut
0.09375 in
Shank Dia.
3/16 in
Milling Dia.
0.03125 in
Overall Length
2 1/4 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
List Number
563
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
End Mill Material
High Speed Steel
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, S
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.03125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.09375 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.