Zoro Homepage

HSS End Mill, 1/32in.dia., 3/64in.Cut L

  • Mfr # 5627000

  • Zoro # G1689576


product price: $26.19
/ea

Key Features

Milling Diameter
1/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.046875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5627000
Zoro #
G1689576
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1/32"
Length of Cut
0.046875 in
Overall Length
2 in
Milling Dia.
0.03125 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Stainless (M) Compatibility
Yes
End Mill Material
High Speed Steel
End Mill Application
Finishing
Single End/Double End
Double
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
562
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S

Description

Square End Mill, 0.03125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.046875 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.