Zoro Homepage

HSS End Mill, 13.5mm1-3/8in.Cut L

  • Mfr # 5819200

  • Zoro # G1693995


product price: $33.49
/ea

Key Features

Milling Diameter
13.50mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
34.92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5819200
Zoro #
G1693995
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
13.50mm
Length of Cut
34.92 mm
Overall Length
85.7 mm
Shank Dia.
12.7 mm
Milling Dia.
13.5 mm
Dimension Type
Metric

Description

Square End Mill, 13.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 34.92 mm, Overall Length 85.7 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.