Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 14.5mm1-1/8in.Cut L

  • Mfr # 5809300

  • Zoro # G1695471


product price: $37.69
/ea

Key Features

Milling Diameter
14.50mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
28.57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5809300
Zoro #
G1695471
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
14.50mm
Length of Cut
28.57 mm
Dimension Type
Metric
Milling Dia.
14.5 mm
Overall Length
79.3 mm
Shank Dia.
12.7 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Material
High Speed Steel
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Single End/Double End
Single
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
List Number
580
Cutting Direction
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 14.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 28.57 mm, Overall Length 79.3 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.