Zoro Homepage

HSS End Mill, 15/16in.dia., 1-1/2in.Cut L

  • Mfr # 5733008

  • Zoro # G1698597


product price: $63.89
/ea

Key Features

Milling Diameter
15/16"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5733008
Zoro #
G1698597
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
15/16"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Overall Length
3 5/8 in
Milling Dia.
0.9375 in
Shank Dia.
5/8 in

Description

Square End Mill, 0.9375 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 5/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.