Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 15/32in.dia., 1-1/4in.Cut L

  • Mfr # 5741208

  • Zoro # G1698256


product price: $32.19
/ea

Key Features

Milling Diameter
15/32"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5741208
Zoro #
G1698256
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
15/32"
Length of Cut
1.25 in
Overall Length
3 1/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.46875 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
List Number
574
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Material
High Speed Steel
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Series
HY-PRO V
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 0.46875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.