Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 15/64in.dia., 5/8in.Cut L

  • Mfr # 5426300

  • Zoro # G1689856


product price: $36.19
/ea

Key Features

Milling Diameter
15/64"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5426300
Zoro #
G1689856
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
15/64"
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.234375 in
Overall Length
3 3/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Grade
General Purpose
Non Ferrous (N) Compatibility
No
End Mill Material
High Speed Steel
List Number
542
Single End/Double End
Double
Helix Angle
30 Degrees
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 0.234375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.