Zoro Homepage

HSS End Mill, 17/32in.dia., 1-3/8in.Cut L

  • Mfr # 5741508

  • Zoro # G1698210


product price: $39.99
/ea

Key Features

Milling Diameter
17/32"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5741508
Zoro #
G1698210
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
17/32"
Length of Cut
1.375 in
Dimension Type
Fractional Inch
Overall Length
3 3/8 in
Milling Dia.
0.53125 in
Shank Dia.
1/2 in

Description

Square End Mill, 0.53125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.