Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 1/8in.dia., 1in.Cut L

  • Mfr # 5914300

  • Zoro # G1691965


product price: $46.99
/ea

Key Features

End Mill Style
Tapered
Material - Machining
Cobalt
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Taper Angle Per Side
1.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5914300
Zoro #
G1691965
UPC #
-
Country of Origin
Japan

Dimensions

Tip Dia.
1/8 in
Length of Cut
1 in
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Tip Diameter
0.125 in
Dimension Type
Fractional Inch
Large End Dia.
3/16 in
Large End Diameter
3/16 in

Details

End Mill Style
Tapered
Material - Machining
Cobalt
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Taper Angle Per Side
1.0 Degrees
Number of Flutes
3
Included Angle
2 Degrees
Cutting Direction
Right Hand
Helix Angle
25 Degrees
Finish
Bright (Uncoated)
List Number
591
End Mill Material
High Speed Steel
Item
Tapered End Mill
Shank Type
Weldon
Grade
General Purpose
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, S
Primary Material Application ISO Code
P
Material Grade - Machining
General Purpose
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Taper Angle per Side
1 Degrees
Single End/Double End
Single End

Description

Tapered End Mill, Tapered, Cobalt, 1 Degrees Taper Angle per Side, 1/8 in Tip Dia., Uncoated, Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.