Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 1/8in.dia., 3/8in.Cut L

  • Mfr # 5200105

  • Zoro # G1696180


product price: $27.69
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200105
Zoro #
G1696180
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Milling Dia.
0.125 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Overall Length
2 5/16 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
List Number
520
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
End Mill Material
High Speed Steel
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S

Description

Square End Mill, 0.125 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.