Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 19.0 in.dia., 1-5/16in.Cut L

  • Mfr # 5823100

  • Zoro # G1690337


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
19.00mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
33.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5823100
Zoro #
G1690337
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
19.00mm
Length of Cut
33.33 mm
Milling Dia.
19 mm
Dimension Type
Metric
Overall Length
127 mm
Shank Dia.
19.05 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
List Number
582
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Single End/Double End
Double
Measurement System
Metric
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 19 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 33.33 mm, Overall Length 127 mm, Shank Dia. 19.05 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.