Zoro Homepage

HSS End Mill, 19.0mm1-5/16in.Cut L

  • Mfr # 5803100

  • Zoro # G1695718


product price: $48.59
/ea

Key Features

Milling Diameter
19.00mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
33.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5803100
Zoro #
G1695718
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
19.00mm
Length of Cut
33.33 mm
Milling Dia.
19 mm
Dimension Type
Metric
Overall Length
90.4 mm
Shank Dia.
19.05 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
List Number
580
Grade
General Purpose
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Material
High Speed Steel
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 19 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 33.33 mm, Overall Length 90.4 mm, Shank Dia. 19.05 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.