Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 19/32in.dia., 1-1/8in.Cut L

  • Mfr # 5201700

  • Zoro # G1696095


product price: $46.19
/ea

Key Features

Milling Diameter
19/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201700
Zoro #
G1696095
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
19/32"
Length of Cut
1.125 in
Dimension Type
Fractional Inch
Overall Length
3 1/8 in
Milling Dia.
0.59375 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
List Number
520
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
End Mill Application
Finishing
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, S

Description

Square End Mill, 0.59375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.