Zoro Homepage

HSS End Mill, 1in.dia., 4in.Cut L

  • Mfr # 4310900

  • Zoro # G1696935


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310900
Zoro #
G1696935
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1"
Length of Cut
4 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Overall Length
6 1/2 in
Milling Dia.
1 in

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.