Zoro Homepage

HSS End Mill, 21.0mm1-1/2in.Cut L

  • Mfr # 5803300

  • Zoro # G1695690


product price: $57.99
/ea

Key Features

Milling Diameter
21.00mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5803300
Zoro #
G1695690
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
21.00mm
Length of Cut
38.1 mm
Dimension Type
Metric
Shank Dia.
19.05 mm
Milling Dia.
21 mm
Overall Length
95.2 mm

Description

Square End Mill, 21 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 38.1 mm, Overall Length 95.2 mm, Shank Dia. 19.05 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.