Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 21/64in.dia., 3/4in.Cut L

  • Mfr # 5426600

  • Zoro # G1689829


product price: $32.19
/ea

Key Features

Milling Diameter
21/64"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5426600
Zoro #
G1689829
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
21/64"
Length of Cut
0.75 in
Milling Dia.
0.328125 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Overall Length
3 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
542
End Mill Cutting Type
Non-Center Cutting
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
High Speed Steel
Stainless (M) Compatibility
Yes
Grade
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Double
End Mill Application
Finishing
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed

Description

Square End Mill, 0.328125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.