Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 23/32in.dia., 1-5/16in.Cut L

  • Mfr # 5201900

  • Zoro # G1696077


product price: $66.79
/ea

Key Features

Milling Diameter
23/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201900
Zoro #
G1696077
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
23/32"
Length of Cut
1.3125 in
Overall Length
3 5/16 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.71875 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Material
High Speed Steel
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
520
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Grade
General Purpose
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.71875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 5/16 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.