Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 23/32in.dia., 1-5/8in.Cut L

  • Mfr # 5427500

  • Zoro # G1689731


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Milling Diameter
23/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5427500
Zoro #
G1689731
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
23/32"
Length of Cut
1.625 in
Overall Length
5 5/8 in
Milling Dia.
0.71875 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Material
High Speed Steel
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
List Number
542
End Mill Application
Finishing
Single End/Double End
Double
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.71875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.