Zoro Homepage

HSS End Mill, 24.0mm2in.Cut L

  • Mfr # 5815100

  • Zoro # G1694169


product price: $69.99
/ea

Key Features

Milling Diameter
24.00mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5815100
Zoro #
G1694169
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
24.00mm
Length of Cut
50.8 mm
Overall Length
114.3 mm
Milling Dia.
24 mm
Dimension Type
Metric
Shank Dia.
25.4 mm

Description

Square End Mill, 24 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 50.8 mm, Overall Length 114.3 mm, Shank Dia. 25.4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.