Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 25.0mm2in.Cut L

  • Mfr # 5815200

  • Zoro # G1694150


product price: $69.59
/ea

Key Features

Milling Diameter
25.00mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5815200
Zoro #
G1694150
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
25.00mm
Length of Cut
50.8 mm
Shank Dia.
25.4 mm
Dimension Type
Metric
Overall Length
114.3 mm
Milling Dia.
25 mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
List Number
581
Non Ferrous (N) Compatibility
No
End Mill Material
High Speed Steel
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Material - Machining
Cobalt
Measurement System
Metric
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 25 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 50.8 mm, Overall Length 114.3 mm, Shank Dia. 25.4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.