Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 27/32in.dia., 1-7/8in.Cut L

  • Mfr # 5742808

  • Zoro # G1698019


product price: $58.39
/ea

Key Features

Milling Diameter
27/32"
Number of Flutes
6
End Mill Style
Square
Finish
Ticn
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5742808
Zoro #
G1698019
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
27/32"
Length of Cut
1.875 in
Dimension Type
Fractional Inch
Milling Dia.
0.84375 in
Shank Dia.
5/8 in
Overall Length
4 in

Details

Number of Flutes
6
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Single End/Double End
Single
List Number
574
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
End Mill Material
High Speed Steel
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Series
HY-PRO V
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
H, M, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.84375 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.