Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 28.0mm2in.Cut L

  • Mfr # 5815300

  • Zoro # G1694141


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
28.00mm
Number of Flutes
6
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5815300
Zoro #
G1694141
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
28.00mm
Length of Cut
50.8 mm
Shank Dia.
25.4 mm
Dimension Type
Metric
Overall Length
114.3 mm
Milling Dia.
28 mm

Details

Number of Flutes
6
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
General Purpose
End Mill Application
Finishing
End Mill Material
High Speed Steel
Single End/Double End
Single
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
581
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Cutting Type
Non-Center Cutting
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 28 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 50.8 mm, Overall Length 114.3 mm, Shank Dia. 25.4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.