Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 29/64in.dia., 1in.Cut L

  • Mfr # 5427000

  • Zoro # G1689786


product price: $49.59
/ea

Key Features

Milling Diameter
29/64"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5427000
Zoro #
G1689786
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
29/64"
Length of Cut
1 in
Dimension Type
Fractional Inch
Overall Length
4 1/8 in
Shank Dia.
1/2 in
Milling Dia.
0.453125 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
End Mill Material
High Speed Steel
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Cutting Type
Non-Center Cutting
Single End/Double End
Double
List Number
542
Grade
General Purpose
Helix Angle
30 Degrees
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium

Description

Square End Mill, 0.453125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.