Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 2in.dia., 3in.Cut L

  • Mfr # 4926700

  • Zoro # G1696725


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Number of Flutes
6
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4926700
Zoro #
G1696725
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2"
Length of Cut
3 in
Shank Dia.
2 in
Milling Dia.
2 in
Dimension Type
Fractional Inch
Overall Length
6 3/4 in

Details

Number of Flutes
6
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Roughing End Mill
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
End Mill Material
High Speed Steel
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
List Number
490
Steel (P) Compatibility
Yes
Grade
General Purpose
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 6 3/4 in, Shank Dia. 2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.