Zoro Homepage

HSS End Mill, 2in.dia., 3in.Cut L

  • Mfr # 5256400

  • Zoro # G1695359


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256400
Zoro #
G1695359
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2"
Length of Cut
3 in
Milling Dia.
2 in
Overall Length
5 1/2 in
Dimension Type
Fractional Inch
Shank Dia.
1 1/4 in

Description

Square End Mill, 2 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.