Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 2in.dia., 4in.Cut L

  • Mfr # 4420900

  • Zoro # G1696567


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Number of Flutes
8
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4420900
Zoro #
G1696567
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2"
Length of Cut
4 in
Shank Dia.
2 in
Milling Dia.
2 in
Overall Length
7 3/4 in
Dimension Type
Fractional Inch

Details

Number of Flutes
8
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Roughing End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Material
High Speed Steel
End Mill Application
Roughing
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
440
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 7 3/4 in, Shank Dia. 2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.