Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 2in.dia., 4in.Cut L

  • Mfr # 5356400

  • Zoro # G1694975


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5356400
Zoro #
G1694975
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2"
Length of Cut
4 in
Overall Length
6 1/2 in
Dimension Type
Fractional Inch
Shank Dia.
1 1/4 in
Milling Dia.
2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
List Number
535
End Mill Material
High Speed Steel
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 2 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.