Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 2mm2in.Cut L

  • Mfr # 5316400

  • Zoro # G1694388


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316400
Zoro #
G1694388
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
2"
Length of Cut
2 in
Dimension Type
Metric
Overall Length
4 1/2 in
Shank Dia.
1 1/4 in
Milling Dia.
2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
List Number
531
Steel (P) Compatibility
Yes
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel, Tool and Die Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 2 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.