Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3.0mm3/8in.Cut L

  • Mfr # 5810100

  • Zoro # G1694379


product price: $21.99
/ea

Key Features

Milling Diameter
3.00mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
9.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810100
Zoro #
G1694379
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3.00mm
Length of Cut
9.52 mm
Overall Length
58.7 mm
Milling Dia.
3 mm
Shank Dia.
9.52 mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Single End/Double End
Single
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
List Number
581
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Stainless (M) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Measurement System
Metric
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 3 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 9.52 mm, Overall Length 58.7 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.