Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 31/32in.dia., 1-7/8in.Cut L

  • Mfr # 5428300

  • Zoro # G1689707


product price: $137.66
/ea
Free Shipping & Returns

Key Features

Milling Diameter
31/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5428300
Zoro #
G1689707
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
31/32"
Length of Cut
1.875 in
Overall Length
6 3/8 in
Shank Dia.
1 in
Milling Dia.
0.96875 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Double
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Super Alloy (S) Compatibility
Yes
List Number
542
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S

Description

Square End Mill, 0.96875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.875 in, Overall Length 6 3/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.