Zoro Homepage

HSS End Mill, 31/64in.dia., 1in.Cut L

  • Mfr # 5427100

  • Zoro # G1689777


product price: $50.39
/ea

Key Features

Milling Diameter
31/64"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5427100
Zoro #
G1689777
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
31/64"
Length of Cut
1 in
Milling Dia.
0.484375 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Overall Length
4 1/8 in

Description

Square End Mill, 0.484375 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.