Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3/16in.dia., 1/2in.Cut L

  • Mfr # 5260200

  • Zoro # G1694738


product price: $45.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5260200
Zoro #
G1694738
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Milling Dia.
0.1875 in
Overall Length
2 11/16 in
Neck Length
1.125 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Item
Ball End Mill
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
526
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Measurement System
Inch
Primary Material Application
Steel
Material - Machining
Cobalt
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral

Description

Ball End Mill, 0.1875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.