Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3/16in.dia., 1/2in.Cut L

  • Mfr # 5410208

  • Zoro # G1693846


product price: $33.59
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410208
Zoro #
G1693846
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/16"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Overall Length
2 3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Steel (P) Compatibility
Yes
List Number
541
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.