Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3/16in.dia., 7/16in.Cut L

  • Mfr # 5200205

  • Zoro # G1696171


product price: $25.89
/ea

Key Features

Milling Diameter
3/16"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200205
Zoro #
G1696171
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/16"
Length of Cut
0.4375 in
Overall Length
2 5/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
End Mill Material
High Speed Steel
Hardened (H) Compatibility
Yes
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Center Cutting
List Number
520
Cutting Direction
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium

Description

Square End Mill, 0.1875 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.4375 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.