Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3/32in.dia., 1-1/2in.Cut L

  • Mfr # 5962400

  • Zoro # G1690930


product price: $69.79
/ea

Key Features

Number of Flutes
3
End Mill Style
Tapered
Finish
Bright (Uncoated)
Length of Cut
1 1/2 in
Taper Angle Per Side
7.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5962400
Zoro #
G1690930
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1 1/2 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Tip Diameter
0.09375 in
Tip Dia.
3/32 in
Large End Dia.
1/2 in
Large End Diameter
1/2 in

Details

Number of Flutes
3
End Mill Style
Tapered
Finish
Bright (Uncoated)
Item
Tapered End Mill
Taper Angle Per Side
7.0 Degrees
Grade
General Purpose
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
List Number
596
Helix Angle
25 Degrees
Included Angle
14 Degrees
Shank Type
Weldon
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Cobalt
Measurement System
Inch
Secondary Material Application ISO Code
H, K, M, N, S
Taper Angle per Side
7 Degrees
Single End/Double End
Single End

Description

Tapered End Mill, Tapered, Cobalt, 7 Degrees Taper Angle per Side, 3/32 in Tip Dia., Uncoated, Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.