Zoro Homepage

HSS End Mill, 3/32in.dia., 1in.Cut L

  • Mfr # 5962200

  • Zoro # G1690958


product price: $52.49
/ea

Key Features

Number of Flutes
3
End Mill Style
Tapered
Finish
Bright (Uncoated)
Length of Cut
1 in
Tip Diameter
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5962200
Zoro #
G1690958
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1 in
Tip Diameter
0.09375 in
Overall Length
2 3/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Large End Dia.
3/8 in
Tip Dia.
3/32 in
Large End Diameter
3/8 in

Description

Tapered End Mill, Tapered, Cobalt, 7 Degrees Taper Angle per Side, 3/32 in Tip Dia., Uncoated, Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.