Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3/32in.dia., 3/4in.Cut L

  • Mfr # 5952100

  • Zoro # G1691280


product price: $54.69
/ea

Key Features

Number of Flutes
3
End Mill Style
Tapered
Finish
Bright (Uncoated)
Length of Cut
3/4 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952100
Zoro #
G1691280
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
3/4 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Tip Diameter
0.09375 in
Overall Length
2 5/8 in
Tip Dia.
3/32 in
Large End Dia.
3/8 in
Large End Diameter
3/8 in

Details

Number of Flutes
3
End Mill Style
Tapered
Finish
Bright (Uncoated)
Item
Tapered End Mill
End Mill Cutting Type
Center Cutting
Included Angle
10 Degrees
List Number
595
Shank Type
Weldon
Helix Angle
25 Degrees
End Mill Material
High Speed Steel
Taper Angle Per Side
5.0 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material - Machining
Cobalt
Measurement System
Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, K, M, N, S
Taper Angle per Side
5 Degrees
Single End/Double End
Single End

Description

Tapered End Mill, Tapered, Cobalt, 5 Degrees Taper Angle per Side, 3/32 in Tip Dia., Uncoated, Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.