Zoro Homepage

HSS End Mill, 3/32in.dia., 9/64in.Cut L

  • Mfr # 5667400

  • Zoro # G1689305


product price: $27.39
/ea

Key Features

Milling Diameter
3/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.140625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5667400
Zoro #
G1689305
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/32"
Length of Cut
0.140625 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.09375 in
Overall Length
2 in

Description

Square End Mill, 0.09375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.140625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.