Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3.5mm7/16in.Cut L

  • Mfr # 5818100

  • Zoro # G1694099


product price: $19.69
/ea

Key Features

Milling Diameter
3.50mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
11.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5818100
Zoro #
G1694099
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3.50mm
Length of Cut
11.11 mm
Milling Dia.
3.5 mm
Shank Dia.
9.52 mm
Overall Length
60.3 mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Material
High Speed Steel
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Single End/Double End
Single
Grade
General Purpose
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
List Number
581
Cast Iron (K) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 3.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 11.11 mm, Overall Length 60.3 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.