Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3/8in.dia., 1-1/4in.Cut L

  • Mfr # 5947100

  • Zoro # G1691335


product price: $75.19
/ea
Free Shipping & Returns

Key Features

End Mill Style
Tapered
Material - Machining
Cobalt
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Taper Angle Per Side
3.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5947100
Zoro #
G1691335
UPC #
-
Country of Origin
Japan

Dimensions

Tip Dia.
3/8 in
Length of Cut
1 1/4 in
Overall Length
3 1/4 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Tip Diameter
0.375 in
Large End Dia.
1/2 in
Large End Diameter
1/2 in

Details

End Mill Style
Tapered
Material - Machining
Cobalt
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Helix Angle
25 Degrees
End Mill Material
High Speed Steel
List Number
594
Grade
General Purpose
Included Angle
6 Degrees
Shank Type
Weldon
Cutting Direction
Right Hand
Item
Tapered End Mill
Finish
Bright (Uncoated)
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
General Purpose
Shank Type - Machining
Weldon Flat
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Finish - Machining
Uncoated
Taper Angle per Side
3 Degrees
Single End/Double End
Single End

Description

Tapered End Mill, Tapered, Cobalt, 3 Degrees Taper Angle per Side, 3/8 in Tip Dia., Uncoated, Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.