Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 3/8in.dia., 3/4in.Cut L

  • Mfr # 5300500

  • Zoro # G1695200


product price: $29.59
/ea

Key Features

Milling Diameter
3/8"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300500
Zoro #
G1695200
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
3/8"
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Grade
General Purpose
Hardened (H) Compatibility
Yes
End Mill Material
High Speed Steel
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
45 Degrees
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
List Number
530
Cutting Direction
Right Hand
Single End/Double End
Single
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.