Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 4.0mm7/16in.Cut L

  • Mfr # 5810200

  • Zoro # G1694360


product price: $21.99
/ea

Key Features

Milling Diameter
4.00mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
11.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810200
Zoro #
G1694360
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
4.00mm
Length of Cut
11.11 mm
Dimension Type
Metric
Overall Length
60.3 mm
Milling Dia.
4 mm
Shank Dia.
9.52 mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
List Number
581
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
End Mill Cutting Type
Non-Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 4 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 11.11 mm, Overall Length 60.3 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.