Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 5/16in.dia., 3/4in.Cut L

  • Mfr # 6909405

  • Zoro # G1697790


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/16"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6909405
Zoro #
G1697790
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/16"
Length of Cut
0.75 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Roughing End Mill
End Mill Application
Roughing
List Number
690
Stainless (M) Compatibility
Yes
End Mill Material
High Speed Steel
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Single End/Double End
Single
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Series
EXOTIN Roughing
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Secondary Material Application
Aluminum, Cast Iron, Steel, Titanium
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
K, N, P, S
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Roughing End Mill, 0.3125 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.