Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 5/32in.dia., 7/8in.Cut L

  • Mfr # 5647800

  • Zoro # G1689320


product price: $34.69
/ea

Key Features

Milling Diameter
5/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5647800
Zoro #
G1689320
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/32"
Length of Cut
0.875 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Overall Length
3 1/4 in
Milling Dia.
0.15625 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Hardened (H) Compatibility
Yes
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Single End/Double End
Single
List Number
564
Super Alloy (S) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.15625 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.875 in, Overall Length 3 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.