Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 5/64in.dia., 15/64in.Cut L

  • Mfr # 5637300

  • Zoro # G1689436


product price: $27.49
/ea

Key Features

Milling Diameter
5/64"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.234375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5637300
Zoro #
G1689436
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/64"
Length of Cut
0.234375 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Overall Length
2 1/4 in
Milling Dia.
0.078125 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Application
Finishing
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Single End/Double End
Double
List Number
563
Non Ferrous (N) Compatibility
No
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, M, N, S

Description

Square End Mill, 0.078125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.234375 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.