Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 5/8in.dia., 3in.Cut L

  • Mfr # 4900800

  • Zoro # G1696856


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4900800
Zoro #
G1696856
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
5/8"
Length of Cut
3 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Overall Length
5 1/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Roughing End Mill
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Grade
General Purpose
List Number
490
Single End/Double End
Single
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
End Mill Material
High Speed Steel
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Non-Center Cutting
Super Alloy (S) Compatibility
Yes
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.