Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 7/16in.dia., 1in.Cut L

  • Mfr # 5300600

  • Zoro # G1695191


product price: $36.79
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300600
Zoro #
G1695191
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
7/16"
Length of Cut
1 in
Dimension Type
Fractional Inch
Overall Length
2 11/16 in
Milling Dia.
0.4375 in
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
High Speed Steel
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
530
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
Steel (P) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.4375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.